
ABB 5-1/2 inch Blackburn Insulated Aluminum Service Entrance Compression Splice
Description
BLACKBURN® Insulated aluminium service entrance splice, 840 die series. Provides high-conductivity. Easy cable insertion. Resist installing tool pressure and provide reliable 600V insulation. Prevents oxidation and keeps out moisture. Easy identi¿cation for easy installation.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Short Sleeve Service Entrance Compression Splice | Type | Standard Version |
Conductor Type | ACSR, Stranded | Conductor Size | 3/0 AWG ACSR, 3/0 AWG Stranded, 3/0 AWG Compression, 4/0 AWG Compact (End A), 1/0 AWG ACSR, 1/0 AWG Stranded, 1/0 AWG Compression, 2/0 AWG Compact (End B) |
Length | 5-1/2 in | Material | Aluminum |
Connector Type | Compression, Parallel | Color | Black |
Standards | RUS Listed, Passes The Requirements of ANSI C119.4 | Application | For Combinations of Aluminum-to-Aluminum and Aluminum-to-Copper Conductors |
UPC | 783786050307 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 30 - UNIT - 30 | 100 - UNIT = 100 | 150 - UNIT - 150 | 4500 - UNIT = 4500 |