ABB X 1 U 3030 Blackburn® Service Entrance Splice 4 in L Aluminum Non-Insulated
Description
Uninsulated Aluminum Service Entrance Compression Splices - 840 die series. Side A - Black, Solid AL 4/0, Stranded 3/0, ASCR 3/0. Side B - Black, Solid AL 4/0, Stranded 3/0, ASCR 3/0. For AL to AL or AL to CU Conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Service Entrance Splice | Type | Non-Insulated |
Conductor Size | 4/0 AWG Solid Aluminum, 3/0 AWG Stranded, 3/0 AWG ACSR (Side A), 4/0 AWG Solid Aluminum, 3/0 AWG Stranded, 3/0 AWG ACSR (Side B) | Length | 4 in |
Material | Aluminum | Connector Type | Compression |
Color | Black | Standards | ANSI C119.4 |
Application | For Large Residential and Commercial Service Drops | UPC | 783786759514 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |