Abbotsford
tabcs68

ABB CS68 3-4 str., 2 sol. Blackburn® Aluminum Service Entrance Compression Splice, Orange

Price $3.4517 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CS68

Description

BLACKBURN® aluminium service entrance compression splice. Provides high-conductivity. Easy cable insertion. Prevents oxidation and keeps out moisture. Comply with ANSI C119.4 when properly installed on aluminium to aluminium or aluminium to copper conductors. RUS accepted.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Service Entrance Splice Type Basic, Non-Insulated
Conductor Size 4-6/1 AWG, 7/1 AWG ACSR, 4-3 AWG Stranded, 2 AWG Solid, 4-6/1 AWG, 7/1 AWG ACSR, 4-3 AWG Stranded, 2 AWG Solid Length 2 in
Material Aluminum Connector Type Compression
Color Orange For Use With Al/St-Cables
Standards RUS, ANSI C119.4 Approved Application For Service Entrances for Combinations of Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
UPC 783786100989

Packages

1 - UNIT - 1 100 - UNIT = 100 800 - UNIT = 800 2400 - UNIT - 24000