
ILSCO CANADA IPC-4/0-6 Kup-L-Tap® Insulation Piercing Connector Dual-Rated 4/0-4 AWG Main, 6-14 AWG Tap
Description
Dual rated insulation piercing connector. Body is molded from tough, resilient glass-filled nylon. Compact design. Insulation piercing. Pre-filled with silicone lubricant. Provides high degree of breakage resistance and long dependable use. Easily penetrates most types of insulation. Can be used as a splice or tap connector. Provides a visual guide for proper installation of conductors.
Specifications
Brand Name | Ilsco | Sub Brand | Kup-L-Tap® |
Item Name | Insulation Piercing Connector | Type | Dual-Rated |
Number of Ports | 1 | Conductor Size | 4/0-4 AWG Main, 6-14 AWG Tap |
Number of Conductors | 2 | Color | Black |
Conductor Type | Copper and Aluminum | Voltage Rating | 600 V |
Material | Glass-Filled Nylon Body, Tin Plated Copper Teeth | Dimensions | 1.453 in W x 1.928 in H |
Temperature Rating | 90 °C | For Use With | Class B or C Stranded Conductor |
Standards | UL 486A/B, UL File Number E6207 Listed, CSA Certified | Application | Insulation Piercing Connector |
UPC | 783669532692 |
Packages
1 - UNIT - 1 |