Abbotsford
ilsipc406

ILSCO OF CANADA LTD IPC-4/0-6 Kup-L-Tap® Insulation Piercing Connector Dual-Rated 4/0-4 AWG Main, 6-14 AWG Tap

Price $87.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO OF CANADA LTD
Manufacturer #:IPC-4/0-6

Description

Dual rated insulation piercing connector. Body is molded from tough, resilient glass-filled nylon. Compact design. Insulation piercing. Pre-filled with silicone lubricant. Provides high degree of breakage resistance and long dependable use. Easily penetrates most types of insulation. Can be used as a splice or tap connector. Provides a visual guide for proper installation of conductors.

Specifications

Brand Name Ilsco Sub Brand Kup-L-Tap®
Item Name Insulation Piercing Connector Type Dual-Rated
Number of Ports 1 Conductor Size 4/0-4 AWG Main, 6-14 AWG Tap
Number of Conductors 2 Color Black
Conductor Type Copper and Aluminum Voltage Rating 600 V
Material Glass-Filled Nylon Body, Tin Plated Copper Teeth Dimensions 1.453 in W x 1.928 in H
Temperature Rating 90 °C For Use With Class B or C Stranded Conductor
Standards UL 486A/B, UL File Number E6207 Listed, CSA Certified Application Insulation Piercing Connector
UPC 783669532692

Packages

1 - UNIT - 1