![abbatk185](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131675165.jpg?preset=medium)
ABB ATK185 6-250MCM Terminal Lug Kit (Set of 3)
Description
Terminal lug kit with a wire range of 6-250MCM and a capacity for 1 wire.
Specifications
Brand Name | ABB | Item Name | Terminal Lug Kit |
Type | Contactors | Size | 1.56 in W x 0.9 in H x 1.43 in D |
Number of Pieces | 3 | For Use With | A-Line Series, A145 - A185 Frame Contactors, PSE & PSTX142 - PSTX170 Soft Starters |
Application | For use with contactors | UPC | 662019702582 |
Packages
1 - UNIT - 1 |