![abbatk300](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131675167.jpg?preset=medium)
ABB ATK300 4 AWG-400 MCM Terminal Lug Kit
Description
Terminal lug kit with a wire range of 4 AWG-400 MCM and a capacity for 1 wire.
Specifications
Brand Name | ABB | Item Name | Terminal Lug Kit |
Type | 1-Hole | Size | 4 AWG - 400 kcmil |
Material | Aluminum | Application | For Contactors |
UPC | 662019702599 |
Packages
1 - UNIT - 1 |