
HUBBELL 1 Conductor 14-6AWG 1Hole 1/4 inch Universal Terminal Mechanical Lug, Aluminum
Description
Aluminum Universal Terminal, 1 Hole, 14-6 AWG (Str), 1/4" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Lug | Type | KA-U, Universal, Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 14-6 AWG Stranded |
Number of Bolt Holes | 1 | Material | High Strength Aluminum Alloy |
Number of Conductors | 1 | Bolt Size | 1/4 in |
Tongue Size | 0.63 in L x 0.09 in T | Finish | Electro-Tin Plated |
Dimensions | 16 in L x 1/2 in W x 1/2 in H | Standards | UL AL9CU Listed, CSA Certified, RoHS Compliant |
Application | For Aluminum And Copper Conductors | UPC | 781810370179 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |