HUBBELL 1 Conductor 1-4/0AWG 1Hole 3/8 inch Burndy Straight Pad Terminal Connector Lug, Copper
Description
Copper Terminal, 1 Hole, 1-4/0 AWG (Str), 3/8" Stud, 1 Screw.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Lug | Type | K2A-U, Universal, Dual-Rated |
Conductor Type | Copper | Conductor Size | 4/0-1 AWG Stranded |
Number of Bolt Holes | 1 | Material | Copper |
Bolt Size | 5/8 in | Specifications | 275 in-lb Installation Torque |
Mounting Hole Size | 0.42 in | Temperature Rating | 194 °C |
Finish | Unplated | Dimensions | 1.94 in L |
Standards | UL 486A, UL 486B Listed | Application | For Joining a Wide Range of Copper Cable to Equipment Pads or Terminal Blocks |
UPC | 781810364857 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |