Abbotsford
burka2u

BURNDY KA2U 14STR-2STR Dual Rated

Price $2.25 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KA2U
Documents Documents

Description

Aluminum Universal Terminal, 1 Hole, 14-2 AWG (Str), 1/4" Stud, 1 Screw, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Mechanical Lug Type KA-U, Universal, Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 14-2 AWG Stranded
Material High Strength Aluminum Alloy Number of Conductors 1
Bolt Size 1/4 in Tongue Size 0.63 in L x 0.1 in T
Temperature Rating 194 Finish Electro-Tin Plated
Dimensions 1.16 in L x 1/2 in W x 0.55 in H Standards UL Listed, CSA Certified, RoHS Compliant, AL9CU Rated
Application For Aluminum And Copper Conductors UPC 781810370056

Packages

1 - UNIT- 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok