![burka30u](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/148802239.jpg?preset=medium)
HUBBELL 6-300kcmil 1Hole 5/16 inch Burndy Universal Dual Rated Terminal Lug
Description
Aluminum Universal Terminal, 1 Hole, 6 AWG (Str)-300 kcmil, 5/16" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Universal Term |
Item Name | Mechanical Lug | Type | Dual Rated |
Conductor Type | Copper | Conductor Size | 6 AWG - 300 kcmil |
Number of Bolt Holes | 1 | Material | Aluminum |
Number of Conductors | 1 | Bolt Size | 5/16 in |
Mounting Hole Size | 0.33 in | Temperature Rating | 194 °C |
Finish | Electro Tin-Plated | Dimensions | 2 in L x 1 in W x 1.12 in H |
Standards | UL 486A, UL 486B Listed | Application | For Aluminum and Copper Conductors |
UPC | 781810370223 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |