![burk2a40u](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142905844.jpg?preset=medium)
HUBBELL 5/8 inch 300-800kcmil Burndy Type K2A-U Aluminum Universal Terminal
Description
Aluminum Universal Terminal, 2 Conductor, 1 Hole, 300-800 kcmil, 5/8" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Lug | Type | K2A-U, Universal, Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 300 - 800 kcmil |
Number of Bolt Holes | 1 | Material | High Strength Aluminum Alloy |
Number of Conductors | 2 | Bolt Size | 5/8 in |
Tongue Size | 1.66 in L x 1/2 in T | Temperature Rating | 194 |
Finish | Electro-Tin Plated | Dimensions | 3.38 in L x 3.19 in W x 1.94 in H |
Standards | UL AL9CU Rated, CSA Certified, RoHS Compliant | Application | For Aluminum And Copper Conductors |
UPC | 781810600252 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |