![ilsta6s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308972625.jpg?preset=medium)
ILSCO CANADA TA-6-S Ilsco DUAL RATED SOLDERLESS LUG
Description
Dual rated aluminum mechanical Lug, one conductor, manufactured from high strength 6061-T6 aluminum alloy. Chamfered wire entry. Provides low contact resistance, ease of installation. Suitable for use with either copper or aluminum conductors. Ensures reliability for copper or aluminum conductors.
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | Mechanical Lug | Type | TA:1 CONDUCTOR AL/CU |
Conductor Type | Aluminum and Copper | Conductor Size | 14-4 AWG |
Material | 6061-T6 Aluminum Alloy | Number of Conductors | 1 |
Bolt Size | 1/4 in | Tongue Size | 0.687 in L x 1/2 in W x 0.093 in T |
Voltage Rating | 2000 V | Mounting Hole Size | 17/64 in |
Temperature Rating | 90 °C | Finish | Electro-Tin Plated |
Color | Silver | Dimensions | 1-1/16 in L x 1/2 in W x 1/2 in H |
Standards | UL 486A-B, UL File Number E6207, CSA Certified, CSA File Number LR29601 | Application | For Terminating Connector |
UPC | 783669888386 |
Packages
100 - UNIT - (100) |