
ILSCO CANADA TA-250-I ClearChoice Solderless Lug 250 MCM - 6 AWG 6061-T6 Aluminum Alloy
Description
Dual rated solderless lug manufactured from high strength 6061-T6 aluminum alloy. I-beam construction. Provides low contact resistance. Suitable for use with either copper or aluminum conductors. Ensures reliability for copper or aluminum conductors. Reduces material content while maintaining the same performance standards as full sized connectors. Ensures reliability.
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | Solderless Lug | Type | Dual Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 250 MCM - 6 AWG |
Number of Bolt Holes | 1 | Material | 6061-T6 Aluminum Alloy |
Number of Conductors | 1 | Bolt Size | 5/16 in |
Tongue Size | 2-5/32 in L x 1-15/16 in W x 1/4 in T | Tongue Type | Straight |
Voltage Rating | 600 V | Mounting Hole Size | 0.406 in |
Temperature Rating | 90 °C | Finish | Electro-Tin Plated |
Dimensions | 1.984 in L x 0.99 in W x 1.122 in H | Standards | UL 486A, UL 486B, UL File Number E6207, CSA File Number LR5465, RoHS Compliant |
UPC | 783669715460 |
Packages
25 - UNIT - (25) |