ABB 1/4 inch 1/0 Str Blackburn Type ADR x ALCÃœL Single-Conductor, One-Hole Mount
Description
Single hole lug with one hole mount. For copper and aluminum conductors. Easy installation – no special tools required. Tin-plated for low contact resistance. Slotted screw on lugs up through 2/0 str., 5/16 socket screw on sizes 250 through 350 kcmil, 3/8 hex socket on sizes 500 kcmil and above.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 1/0-14 AWG |
Number of Bolt Holes | 1 | Material | Aluminum |
Number of Conductors | 1 | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 783786610044 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 250 - UNIT = 250 | 4050 - UNIT = 40500 |