ABB 1/4 inch 2 Str. Type ADR-ALCUL Single-Conductor, One-Hole Mount
Description
Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - single conductor, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 14-2 AWG |
Number of Bolt Holes | 1 | Material | Aluminum |
Number of Conductors | 1 | Bolt Size | 1/4 in |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 783786610006 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 | 5250 - UNIT = 52500 |