![tabadr2121](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964635.jpg?preset=medium)
ABB 1/4 inch 2/0 Str Blackburn Type ADR-ALCUL Two-Conductor, One-Hole Mount
Description
Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - two conductors, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 2/0-14 AWG |
Number of Bolt Holes | 1 | Material | Aluminum |
Number of Conductors | 2 | Bolt Size | 1/4 in |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 783786610099 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 120 - UNIT = 120 | 1944 - UNIT = 19440 |