ABB 3/8 inch 300kcmil Blackburn Type ADR-ALCUL Single-Conductor, One-Hole Mount
Description
Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - single conductor, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 300 kcmil - 6 AWG Stranded |
Number of Bolt Holes | 1 | Material | Aluminum |
Number of Conductors | 1 | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 783786610167 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 250 - UNIT = 250 | 7500 - UNIT - 7500 |