ABB ADR35 3/8 inch 350kcmil Blackburn Type ADR-ALCUL Single-Conductor, One-Hole Mount
Description
Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - single conductor, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 350 kcmil - 6 AWG Stranded |
Number of Bolt Holes | 1 | Material | Aluminum |
Number of Conductors | 1 | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 783786610198 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 120 - UNIT = 120 | 1944 - UNIT = 19440 |