ABB ADR35-21 3/8 inch 350kcmil Blackburn Type ADR-ALCUL Double-Conductor, One-Hole Mount
Description
Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - two conductors, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 350 kcmil - 6 AWG Stranded |
Number of Bolt Holes | 1 | Material | Aluminum |
Number of Conductors | 2 | Bolt Size | 1/2 in |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 783786610228 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 | 3600 - UNIT - 3600 |