Abbotsford
tabadr50

ABB 3/8 inch 500kcmil Blackburn Type ADR-ALCUL Single-Conductor, One-Hole Mount

Price $20.2415 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ADR50
Documents Documents

Description

Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - single conductor, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Lug Type Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 500 kcmil - 4 AWG Stranded
Number of Bolt Holes 1 Material Aluminum
Number of Conductors 1 Finish Tin Plated
Standards UL File Number E9809 UPC 783786610273

Packages

1 - UNIT - 1 6 - UNIT = 6 60 - UNIT = 60 3600 - UNIT - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok