![tabadr60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964558.jpg?preset=medium)
ABB 3/8 inch 600kcmil Blackburn Type ADR-ALCUL Single-Conductor, One-Hole Mount
Description
Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - single conductor, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 600 kcmil - 2 AWG |
Number of Bolt Holes | 1 | Material | Aluminum |
Number of Conductors | 1 | Bolt Size | 3/8 in |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 783786610310 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 | 3600 - UNIT - 3600 |