
HUBBELL 300-800kcmil 2Hole 1/2 inch Burndy Universal Terminal Lug
Description
Aluminum Universal Terminal, 2 Hole, 300-800 kcmil, 1/2" Stud, 1.75" Stud Hole Spacing, 1 Screw, Al/Cu Rated, Tin Plated
Specifications
Brand Name | Burndy | Sub Brand | Universal Term |
Item Name | Mechanical Lug | Type | Dual Rated, NEMA |
Conductor Type | Copper | Conductor Size | 300 - 800 kcmil |
Number of Bolt Holes | 2 | Material | Aluminum |
Number of Conductors | 1 | Bolt Size | 1/2 in |
Finish | Electro Tin-Plated | Dimensions | 1.77 in W |
Standards | UL 486A, UL 486B Listed | Application | For Aluminum and Copper Conductors |
UPC | 781810370452 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |