
HUBBELL 2 Cable 4/0-500kcmil 1/4 inch Burndy Universal Dual Terminal Lug
Description
Aluminum Universal Terminal, 2 Hole, Two: 4/0 AWG (Str)-500 kcmil, 1/4" Stud, .69" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Universal Terminal | Type | K11A-U, Dual-Rated |
Conductor Type | Aluminum/Copper | Conductor Size | 4/0 AWG - 500 kcmil |
Material | High Strength Aluminum Alloy | Number of Conductors | 2 |
Mounting Hole Size | 0.69 in | Temperature Rating | 194 |
Finish | Tin Plated | Standards | UL 468A-468B, CSA Certified, RoHS Compliant |
Application | For Aluminum and Copper Conductors | UPC | 781810370278 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |