
HUBBELL 3 Cable 14-2AWG 2 Hole 5/16 inch Burndy Universal Terminal Lug
Description
Aluminum Universal Terminal, 3 Conductor, 2 Hole, 14-2 AWG (Str), 5/16" Stud, .88" Stud Hole Spacing, 3 Screws, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Universal Term |
Item Name | Mechanical Lug | Type | Dual Rated |
Conductor Type | Copper | Conductor Size | 14-2 AWG |
Number of Bolt Holes | 2 | Material | Aluminum |
Number of Conductors | 3 | Bolt Size | 5/16 in |
Mounting Hole Size | 0.34 in | Temperature Rating | 194 °C |
Finish | Electro Tin-Plated | Dimensions | 2.19 in L |
Standards | UL 486A, UL 486B Listed | Application | For Aluminum and Copper Conductors |
UPC | 781810370360 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |