
HUBBELL 3 Conductor 2-600kcmil 2Hole 1/2 inch Burndy Dual Rate Universal Terminal Lug
Description
Aluminum Universal Terminal, 3 Conductor, 2 Hole, 2 AWG (Str)-600 kcmil, 1/2" Stud, 1.75" Stud Hole Spacing, 3 Screws, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | 2-Hole Universal Terminal | Type | K3A-U |
Conductor Type | Aluminum/Copper | Conductor Size | 2 AWG - 600 kcmil |
Number of Bolt Holes | 2 | Material | High Strength Aluminum Alloy |
Number of Conductors | 3 | Bolt Size | 1/2 in |
Temperature Rating | 194 | Finish | Tin Plated |
Standards | UL 468A-468B, CSA Certified, RoHS Compliant with Exemption | Application | For Aluminum and Copper Conductors |
UPC | 781810601204 |
Packages
1 - UNIT - 1 |