Abbotsford
ilst3a22

ILSCO CANADA T3A2-2 ClearChoice Mechanical Lug (3) 2-14 AWG Aluminum

Price $48.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:T3A2-2

Description

Dual rated aluminum three conductor connector manufactured from high strength 6061-T6 aluminum alloy. Chamfered wire entry. Provides low contact resistance, ease of installation. Suitable for use with either copper or aluminum conductors. Ensures reliability for copper or aluminum conductors.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Type T3A:3 CONDUCTOR AL/CU Conductor Type Solid,Stranded
Material Aluminum Number of Conductors 3
Voltage Rating 35,000 V Mounting Hole Size 0.344 in
Temperature Rating 90 degrees C Finish Tin Plated
Color Silver Standards CSA File Number:LR-29601;UL Control Number:453G;UL File Number:E6207;UL / CULUS Specification:UL 486A/B Listed
Application Mechanical Lug, Three Conductor UPC 783669896541

Packages

6 - UNIT - (6)