![tabadr5032](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964928.jpg?preset=medium)
ABB 3/8 inch 500kcmil Blackburn Type ADR-ALCUL Three-Conductor, Two-Hole Mount
Description
BLACKBURN® Dual-rated mechanical connector, Type ADR–ALCÜL™ - three conductors, aluminium body, two-hole mount. Easy installation - no special tools required. For copper and aluminium conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Connector | Type | Dual-Rated |
Conductor Size | 6 AWG - 500 kcmil | Number of Bolt Holes | 2 |
Material | Aluminum | Number of Conductors | 3 |
Bolt Size | 1/2 in | Finish | Tin Plated |
Standards | UL E9809 Listed | UPC | 783786610297 |
Packages
1 - UNIT - 1 | 3 - UNIT = 3 | 30 - UNIT = 30 | 900 - UNIT = 900 |