![tabadr6012d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964766.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC ADR60-12D LUG 2H 1/2in STUD ALUM600MCM MECH 1 CONDUCT
Description
ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation -no special tools required. Tin-plated for low contact resistance. CSA Certified and UL Listed, AL9CU, 600 V Rated.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Connector | Type | Dual-Rated |
Conductor Size | 2 AWG-600 kcmil | Number of Bolt Holes | 2 |
Material | Aluminum | Number of Conductors | 1 |
Finish | Tin Plated | Standards | UL E9809 Listed |
UPC | 783786610327 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |