![tabadr6022d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964722.jpg?preset=medium)
ABB 5/8 inch 600kcmil Blackburn Type ADR-ALCUL Two-Conductor, Two-Hole Mount
Description
Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - two conductors, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 600 kcmil - 2 AWG |
Number of Bolt Holes | 2 | Material | Aluminum |
Number of Conductors | 2 | Bolt Size | 1/2 in |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 783786610341 |
Packages
1 - UNIT - 1 | 3 - UNIT = 3 | 30 - UNIT = 30 |