![tabadr8022d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964722.jpg?preset=medium)
ABB 5/8 inch 800kcmil Blackburn Type ADR-ALCUL Two-Conductor, Two-Hole Mount
Description
BLACKBURN® Dual-rated mechanical connector, Type ADR–ALCÜL™ - two conductors, aluminium body, two-hole mount. Easy installation - no special tools required. For copper and aluminium conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Connector | Type | Dual-Rated |
Conductor Type | Aluminum | Conductor Size | 300 - 800 kcmil |
Number of Bolt Holes | 2 | Material | Aluminum |
Number of Conductors | 2 | Finish | Tin Plated |
Standards | UL E9809 | UPC | 783786610426 |
Packages
1 - UNIT - 1 | 3 - UNIT = (3) | 30 - UNIT = 30 | 60 - UNIT = 60 |