![tabasl6022](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964545.jpg?preset=medium)
ABB ASL60-22 Blackburn® Type ASL ALCÜL™ Two-Conductor, Two-Hole Mount
Description
BLACKBURN® Dual-rated mechanical connector, Type ASL–ALCÜL™ - two conductor, aluminium body, two-hole mount. Easy installation - no special tools required. For copper and aluminium conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 600 kcmil - 2 AWG Stranded |
Number of Bolt Holes | 2 | Material | Aluminum |
Number of Conductors | 2 | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 783786133154 |
Packages
1 - UNIT - 1 | 3 - UNIT = 3 | 30 - UNIT = 30 | 240 - UNIT = 240 |