![tabasl6032](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964934.jpg?preset=medium)
ABB ASL60-32 Blackburn® Type ASL-ALCUL Two-Conductor, Two-Hole Mount, 13/32 Stud
Description
Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - three conductors, aluminium body, two-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 600 kcmil - 2 AWG Stranded |
Number of Bolt Holes | 2 | Material | Aluminum |
Number of Conductors | 3 | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 783786133161 |
Packages
1 - UNIT - 1 | 3 - UNIT = 3 | 18 - UNIT = 18 |