![tabasl7542](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964544.jpg?preset=medium)
ABB ASL75-42 Blackburn® Type ASL-ALCUL Four-Conductor, 13/32 Stud, Two-Hole Mount
Description
Blackburn® Dual-rated mechanical connector, Type ADR–ALCÜL™ - four conductors, aluminium body, two-hole mount. Easy installation - no special tools required. For copper and aluminum conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 750 kcmil - 3/0 Stranded AWG |
Number of Bolt Holes | 2 | Material | Aluminum |
Number of Conductors | 4 | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 783786133208 |
Packages
1 - UNIT - 1 | 3 - UNIT = 3 | 18 - UNIT = 18 | 180 - UNIT = 180 |