![tabll414](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140965755.jpg?preset=medium)
ABB LL414 #14 - #4 AWG Aluminum Lay-In Lug
Description
Aluminum Lay-In Lug for Wire Range #14 - #4 AWG.FEATURES:- Dual-rated for both copper and aluminum conductor. Manufactured from 6061-T6 aluminum alloy for maximum strength and conductivity.- Open-faced design enables installer to quickly lay-in grounding conductor as jumper to multiple conduits with no break in ground conductor.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Grounding Lug | Type | Non-Insulated, Lay-In, Dual Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 14-4 AWG |
Number of Bolt Holes | 1 | Material | 6061-T6 Aluminum Alloy |
Number of Conductors | 1 | Bolt Size | 0.22 in |
Mounting Hole Size | 0.22 in | Dimensions | 1.07 in L x 0.38 in W x 0.78 in H |
Standards | UL Listed, CSA Certified, RoHS Compliant | UPC | 786210787060 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) | 100 - UNIT - 100 |