![tabll1014](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140965755.jpg?preset=medium)
ABB LL1014 #14 - 1/0 AWG Aluminum Lay-In Lug
Description
Aluminum Lay-In Lug for Wire Range #14 - 1/0 AWG.FEATURES:- Dual-rated for both copper and aluminum conductor. Manufactured from 6061-T6 aluminum alloy for maximum strength and conductivity.- Open-faced design enables installer to quickly lay-in grounding conductor as jumper to multiple conduits with no break in ground conductor.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Grounding Lug | Type | Non-Insulated, Lay-In, Dual Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 14-1/0 AWG |
Material | 6061-T6 Aluminum Alloy | Number of Conductors | 1 |
Bolt Size | 0.27 in | Mounting Hole Size | 0.27 in |
Dimensions | 1-1/2 in L x 0.6 in W x 1.17 in H | Standards | UL File Number E9809, CSA Certified, RoHS Compliant |
UPC | 786210787039 |
Packages
1 - UNIT - 1 | 20 - UNIT - (20) |