
ABB 0.33 inch 6-250 AWG Blackburn Aluminum Lay-In Lug Connector
Description
Aluminum Lay-in-Lug Connector, Conductor Range 6-250 AWG, Stud Size 0.33 Inches.FEATURES:- Dual-rated for both copper and aluminum conductor. Manufactured from 6061-T6 aluminum alloy for maximum strength and conductivity.- Open-faced design enables installer to quickly lay-in grounding conductor as jumper to multiple conduits with no break in ground conductor.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Lay-In Grounding Lug | Type | Mechanical Grounding |
Conductor Type | Stranded | Conductor Size | 250 kcmil - 6 AWG Stranded |
Material | 6061-T6 Aluminum Alloy | Finish | Tin Plated |
UPC | 786210787046 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |