![burbisr1/0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/334552334.jpg?preset=medium)
BURNDY BISR1/0 14-1/0AWG Unitap Aluminum In-Line Splicer/Reducer
Description
Aluminum In-Line Splice, 14-1/0 AWG.
Specifications
Brand Name | Burndy | Sub Brand | Qiklug™ |
Item Name | Splicer/Reducer | Type | BISR, Inline |
Conductor Type | Stranded Aluminum or Copper | Conductor Size | 2, 1, 4, 1/0, 8, 12, 10, 14, 6 AWG, 14-1/0 AWG |
Material | 6061-T6 Aluminum | Number of Conductors | 2 |
Voltage Rating | 600 V | Temperature Rating | 90 °C |
Dimensions | 2.91 in L x 0.91 in W x 1.38 in H | Standards | UL 486B, AL9CU Rated, CSA Certified, RoHS Compliant |
Application | For Indoor use | UPC | 781810134115 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |