![ilsspar250](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447799555.jpg?preset=medium)
ILSCO CANADA SPAR-250 RocketSplice® Splicer/Reducer 250 kcmil - 6 AWG Aluminum
Description
IN LINE, NO, 600 V, CONDUCTOR SIZE 6 AWG, 250 MCM, CONDUCTOR MATERIAL ALUMINUM/COPPER, 4 SCREWS, 5/16 INCH DIA SCREW SIZE, SIZE 7.91 INCH L X 2.43 INCH W X 1.62 INCH H, APPROVAL UL 453-G, CSA, CLEARSPLICE[T] BRAND, SPAR MODEL
Specifications
Brand Name | Ilsco | Sub Brand | RocketSplice® |
Item Name | Splicer/Reducer | Type | SPAR:SPLICER/REDUCER INS. |
Conductor Type | Aluminum | Conductor Size | 250 kcmil - 6 AWG |
Number of Bolt Holes | 2 | Material | Aluminum |
Number of Conductors | 2 | Voltage Rating | 600 V |
Temperature Rating | -45 to 90 °C | Finish | Tin Plated |
Color | Clear | Dimensions | 5.67 in L x 2.4 in W x 1.285 in H |
Standards | UL 486A-B, CSA Certified, UL File Number E6207 | Application | Insulated Splicer-Recducer Connector |
UPC | 783669857283 |
Packages
3 - UNIT - (3) |