
ILSCO CANADA SPAR-2 RocketSplice® Splicer/Reducer 2-14 AWG Aluminum
Description
IN LINE, NO, 600 V, CONDUCTOR SIZE 14 AWG, 2 AWG, CONDUCTOR MATERIAL ALUMINUM/COPPER, 2 SCREWS, SIZE 3.83 INCH L X 1.75 INCH W X 0.95 INCH H, APPROVAL UL 453-G, CSA, CLEARSPLICE[T] BRAND, SPAR MODEL
Specifications
Brand Name | Ilsco | Sub Brand | RocketSplice® |
Item Name | Splicer/Reducer | Type | Insulated |
Conductor Type | Aluminum and Copper | Conductor Size | 2-14 AWG |
Material | Aluminum | Series | SPAR |
Number of Conductors | 2 | Voltage Rating | 600 V |
Temperature Rating | -45 to 90 °C | Finish | Tin Plated |
Color | Clear | Dimensions | 3.83 in L x 1-3/4 in W x 0.95 in H |
Standards | UL 486B, CSA Certified, RoHS Compliant | Application | Insulated Splicer-Recducer Connector |
UPC | 783669857221 |
Packages
6 - UNIT - (6) | 12 - UNIT - 12 |