TECHSPAN ADB112/01 MOD SPLICE BLOCK175A
Description
Power Distribution Block. Style - Open Style. Poles - Single Pole Modular Design allows blocks to be joined for multiple poles. Connector Material - High strength aluminum alloy with tin plating. Block Material - High strength glass-filled polyester.
Specifications
Brand Name | Techspan | Item Name | Splicer/Reducer |
Type | Dual Rated | Conductor Size | 14-2/0 AWG |
Number of Bolt Holes | 1 | Material | Aluminum |
Bolt Size | 3/16 in | Voltage Rating | 600 V |
Specifications | 175 A | Temperature Rating | 90 °C |
Dimensions | 2.9 in L x 1.04 in W x 2.34 in H | Standards | CSA Certified, UL Listed, RoHS Compliant |
UPC | 776856267705 |
Packages
1 - UNIT - 1 |