Abbotsford
teciisr2

TECHSPAN INDUSTRIES INC IISR2 INS. SPL-RED 2-14SOL

Price $37.12 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:TECHSPAN INDUSTRIES INC
Manufacturer #:IISR2

Description

Type IISR Clear 2 Stranded to 14 Sol Pre-insulated In-line Splicer or Reducer. Manufactured from high strength aluminum alloy. Dual rated for aluminum and copper conductors, 600 V, 90 deg C. Wide conductor range: 500 kcmil - 14 Sol. Allows flexibility in the field and reduces number of connectors in inventory. Suitable for use in cable trays, raceways, ducts and troughs. Pre-filled with oxide inhibitor, prevents oxidation, moisture and contaminants from entering contact area. Supplied with removable access plugs over screw and conductor ports providing protection against contaminants. Pre-insulated at factory with clear high dielectric strength plastisol. Black insulation is UV resistant. Saves time, eliminates taping, reduces overall installation costs. Abrasion and chemical resistant. Will not support combustion.

Specifications

Brand Name Techspan Item Name Splicer/Reducer
Type Inline, Pre-Insulated, Type IISR Conductor Size 2 AWG Stranded, 14 AWG Solid
Material Aluminum Voltage Rating 600 V
Temperature Rating 90 °C Color Clear
Dimensions 2.38 in L x 0.75 in W x 1.22 in H Standards cULus Listed, RoHS Compliant
UPC 776856262922

Packages

1 - UNIT - 1