Abbotsford
tecipbna6002s

TECHSPAN INDUSTRIES INC IPBNA6002S INS.PWR.BAR 600MCM-4STR

Price $76.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN INDUSTRIES INC
Manufacturer #:IPBNA6002S

Description

Clear Type IPB Pre-Insulated Mechanical Connector Power Bar with single-sided conductor entry with 600 kcmil to 4 stranded, 2 conductor. Dual rated for aluminum and copper conductors, 600 V, 90 deg C. Allows flexibility in the field and reduces number of connectors in inventory. Multiple conductor configurations: 2 through 14 position, suitable for use in panel boards, cable trays, raceways, ducts and troughs.

Packages

1 - UNIT - 1