![burk3a40u2n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11673225.jpg?preset=medium)
HUBBELL K3A40U-2N LUG TRIPLE #300 - 800CU ALUM 1/2in 2H
Description
Universal terminal for aluminium and copper conductors. Dual-rated three-conductor lugs are constructed from high strength extruded aluminium alloy and electro tin-plated to provide low contact resistance.
Specifications
Brand Name | Hubbell | Item Name | Terminal |
Type | Universal, Dual Rated | Conductor Type | Copper and Aluminum |
Conductor Size | 300 - 800 kcmil | Material | Aluminum Alloy |
Series | K3A-U | Number of Conductors | 3 |
Bolt Size | 1/2 in | Finish | Electro Tin Plated |
Application | Aluminum and Copper Conductors |
Packages
1 - UNIT - 1 |