ILSCO CANADA 1-1/4 inch ILSCO GTAO Aluminum Tap
Description
Insulating cover for GTA-GTT. Snap closure. Colour coded. Installs quickly and saves labour time by eliminating taping. Provides ease of identification in the field. Ensures reliability.
Specifications
Brand Name | Ilsco | Sub Brand | ILSCO |
Item Name | Mechanical Lug | Type | GTT:T TAPS AL/CU |
Conductor Size | 1/0 AWG to 500 kcmil | Material | Aluminum |
Number of Conductors | 2 | Voltage Rating | NA kV |
Temperature Rating | 90 °C | Finish | Tin-Plated |
Color | Silver | Standards | CSA File Number LR-29601, UL Control Number 453G, UL File Number E6207, UL / cULus Specification UL 486A/B Listed |
Application | T-Tap Connector Applications | UPC | 783669379105 |
Packages
25 - UNIT - (25) |