![tabgt2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11712190.jpg?preset=medium)
ABB GT-2 4-14AWG Type GT BLACKBURN Aluminum Dual Rated Mechanical Connectors Parallel Tap Connector
Description
Type GT-aluminium parallel tap connectors for conductor range main 2-12 str, tap 4-14. Easy installation, no special tools required.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Dual-Rated, Interconnect, Parallel Tap Connector |
Conductor Size | 4-14 AWG | Material | Aluminum |
Finish | Tin Plated | Standards | UL E9809 Listed |
UPC | 783786330584 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 3900 - UNIT = 3900 |