![burklu175](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153331438.jpg?preset=medium)
HUBBELL 3/8 inch 4-3/0 AWG (Str) Burndy Type KLU Scrulug Copper Terminal, Offset Tongue
Description
Copper Terminal, Offset Tongue, 1 Hole, 4-3/0 AWG (Str), 3/8" Stud, 1 Screw.
Specifications
Brand Name | Burndy | Sub Brand | Scrulug™ |
Item Name | Mechanical Lug | Type | KLU, Offset Tongue |
Conductor Type | CU C Str-Size | Conductor Size | 4-3/0 AWG |
Material | High Conductivity Copper Alloy | Bolt Size | 3/8 in |
Tongue Size | 3/4 in W x 0.16 in T | Finish | Plain Copper Plated |
Dimensions | 2.2 in L x 3/4 in W | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Joining a Wide Range of Copper Cable to Equipment Pads or Bar | UPC | 781810351406 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |