![burklu225](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153331438.jpg?preset=medium)
HUBBELL 5/16 inch 2-4/0AWG (Str) Burndy Type KLU Scrulug Copper Terminal, Offset Tongue
Description
Copper Terminal, Offset Tongue, 1 Hole, 2-4/0 AWG (Str), 5/16" Stud, 1 Screw.
Specifications
Brand Name | Burndy | Sub Brand | Scrulug™ |
Item Name | Mechanical Lug | Type | KLU, Offset Tongue |
Conductor Type | CU C Str-Size | Conductor Size | 2-4/0 AWG |
Material | High Conductivity Copper Alloy | Bolt Size | 7/16 in |
Tongue Size | 1 in W x 0.12 in T | Mounting Hole Size | 5/16 in |
Finish | Plain Copper Plated | Dimensions | 2.56 in L x 0.99 in W |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Joining a Wide Range of Copper Cable to Equipment Pads or Bar |
UPC | 781810351413 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |