![burklu25](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153331438.jpg?preset=medium)
BURNDY 27003009 14-10 AWG (Sol), #6 Stud Burndy® Type KLU Scrulug™ Copper Terminal, Offset Tongue
Description
Terminal with offset tongue. High copper alloy terminal with offset tongue for joining a wide range of cable to equipment pads or bar. Easy to install with screwdriver or wrench. Connectors are reusable.
Specifications
Brand Name | Burndy | Sub Brand | Scrulug™ |
Item Name | Mechanical Lug | Type | Offset Tongue |
Conductor Type | Copper | Conductor Size | 14-10 AWG |
Number of Bolt Holes | 1 | Material | High Conductivity Copper Alloy |
Series | KLU | Bolt Size | #8 |
Tongue Size | 0.31 in W x 0.07 in T | Tongue Type | Offset |
Specifications | Slot Robertson Screw, 20 in-lb Installation Torque | Mounting Hole Size | 0.14 in |
Finish | Copper Plated | Dimensions | 12 in L x 0.28 in W |
Standards | CSA Certified, RoHS Compliant, UL467 | Application | For Joining a Wide Range of Copper Cable to Equipment Pads or Bar and Offset Tongue, Non-Plated |
UPC | 781810351369 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |