![burklu300](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153331438.jpg?preset=medium)
HUBBELL 3/8 inch 1/0AWG (Str.)-350 kcmil Burndy Type KLU Scrulug Copper Terminal, Offset Tongue
Description
Copper Terminal, Offset Tongue, 1 Hole, 1/0 AWG (Str)-350 kcmil, 3/8" Stud, 1 Screw.
Specifications
Brand Name | Burndy | Sub Brand | Scrulug™ |
Item Name | Mechanical Lug | Type | Bolted Lugs & Terminals |
Conductor Type | Copper | Conductor Size | 1/0 AWG - 350 kcmil |
Number of Bolt Holes | 1 | Material | Copper |
Bolt Size | 5/8 in | Tongue Type | Offset |
Specifications | 325 in-lb Installation Torque | Mounting Hole Size | 0.39 in |
Finish | Unplated | Dimensions | 2.83 in L |
Standards | UL 467 Listed | Application | For Joining A Wide Range Of Copper Cable To Equipment Pads or Bar and Offset Tongue, Non-Plated |
UPC | 781810351420 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |